INDUSTRIAL WATER NOZZLE
884.1501
- UNSPSC 23153143
R637667642
R637667642
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 6:53 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 6:53 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Head Material | Rubber |
| EAN | 4052713985415 |
Features
| Adjustable flow-cone spray, sharp stream and full flow with insulated molded grip for spraying hot and cold water |
| Heavy duty die cast body with hold-open clip for continuous spraying |
| Male hose threaded front for attaching accessories |
| Brass valve spray mechanism |
| Solid brass valve stem with permanent adjusting nut |
| Rust resistant |
| Rubber head guard to protect against scratches to cars |